Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers

Catalog No. 19000111 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
7.62 m x 19.05 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 in. x 25 ft.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric) Size (English)
19-000-111 Black, White, Clear 7.62 m x 19.05 mm 0.75 in. x 25 ft.
19-000-152 Black, White, Clear 12.7 x 38.1 mm 0.5 x 1.5 in.
19-000-155 Black, Yellow 25.4 x 38.1 mm 1 x 1.5 in.
19-000-154 Black, White, Clear 25.4 x 38.1 mm 1 x 1.5 in.
19-000-153 Black, White, Clear 19.050 x 38.1 mm 0.75 x 1.5 in.
19-000-139 Black, Yellow 25.4 x 101.6 mm 1 x 4 in.
19-000-136 Black, White, Clear 25.4 x 63.5 mm 1 x 2.5 in.
19-000-134 Black, White, Clear 19.050 x 25.4 mm 0.75 x 1 in.
19-000-137 Black, Yellow 25.4 x 63.5 mm 1 x 2.5 in.
19-000-138 Black, White, Clear 25.4 x 101.6 mm 1 x 4 in.
19-000-135 Black, White, Clear 25.4 x 25.4 mm 1 x 1 in.
19-000-133 Black, White, Clear 12.7 x 25.4 mm 0.5 x 1 in.
19-000-132 Black, White, Clear 25.4 x 31.750 mm 1 x 1.25 in.
19-000-131 Black, White, Clear 25.4 x 19.050 mm 1 x 0.75 in.
19-000-127 Black, White, Clear 12.7 x 31.75 mm 0.5 x 1.25 in.
19-000-128 Black, White, Clear 12.7 x 19.050 mm 0.5 x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-000-111 Supplier Brady™ Supplier No. MC750427

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Designed to adhere to highly curved surfaces, wires and cables

  • Feature printable zone in white or yellow
  • Transparent, non printable area wraps around wires and cables for laminating printed texts
  • Offers resistance to abrasion, handling, solvents, water, oil and dirt
  • Available in various sizes

Specifications

Color Black, White, Clear
Material Self-laminating Vinyl (B-427)
Product Type Label Maker Cartridge
For Use With (Equipment) BMP™51,BMP™53,BMP™41 Printers
Quantity 1 Ea.
Size (English) 0.75 in. x 25 ft.
Size (Metric) 7.62 m x 19.05 mm
Length (English) 25 ft.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 7.62 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.