Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51,BMP53 Printers

Catalog No. 19000129 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-129 1.5 x 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-129 Supplier Brady™ Supplier No. M115427

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Label Maker Vinyl Cartridges (B-427) for BMP51,BMP53 Printers Designed to adhere to highly curved surfaces, wires and cables

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel
Description BMP51/53 Labelmaker Labels
Adhesive Type Permanent Acrylic
Color Black, White, Clear
Finish Matte
Material Self-laminating Vinyl (B-427)
Product Type Label Maker Cartridge
Sterility Non-sterile
For Use With (Equipment) BMP™51, BMP™53 Printers
Labels per Row 1
Quantity 1 Ea. (200 labels)
Shape Rectangle
Size (English) 1.25 x 1.5 in.
Size (Metric) 31.75 x 38.1 mm
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1.5 x 1.25 in.
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.