Learn More
Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers
Shop All Brady Corporation ProductsDescription
- Durable and low-shrink with aggressive adhesive
- Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
- Offers resistance to oils, detergents, dirt, grime and many solvents
Specifications
Specifications
| Color | White, Blue |
| Material | Vinyl (B-595) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Quantity | 1 Ea. |
| Size (English) | 25 ft. x 1 in. |
| Size (Metric) | 7.62 m x 25.4 mm |
| Length (English) | 25 ft. |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.