Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers

Catalog No. 19000108 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange
Black, White
Black, Yellow
Red, White
White, Black
White, Blue
White, Green
White, Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-108 White, Black
19-000-109 White, Red
19-000-110 Black, Yellow
19-000-107 Red, White
19-000-106 Black, Orange
19-000-104 White, Blue
19-000-105 White, Green
19-000-103 Black, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-000-108 Supplier Brady™ Supplier No. MC11000595WTBK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Indoor/Outdoor grade vinyl conforms well to smooth or rough surfaces

  • Durable and low-shrink with aggressive adhesive
  • Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
  • Offers resistance to oils, detergents, dirt, grime and many solvents

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP41/BMP51/BMP53 Labelmaker Tape
Adhesive Type Permanent Acrylic
Color White, Black
Finish Gloss
Material Vinyl (B-595)
Product Type Label Maker Cartridge
For Use With (Application) Freezer
For Use With (Equipment) BMP™51,BMP™53,BMP™41 Printers
Labels per Row 1
Quantity 1 Ea.
Size (English) 25 ft. x 1 in.
Size (Metric) 7.62 m x 25.4 mm
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 7.62 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.