Learn More
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
Specifications
Specifications
| Adhesive Type | Acrylic, Pressure-sensitive |
| Color | White, Blue |
| Material | Polyester |
| Product Type | Sign Blank |
| Sterility | Non-sterile |
| Display Text | Notice |
| For Use With (Application) | Used for safety, maintenance and general markings within a facility |
| For Use With (Equipment) | Laser and inkjet printer |
| Quantity | 25/Pk. |
| Dimensions (L x W) | 3.5 in. H x 5 in. W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.