Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Laser and Ink Jet Sign Blanks: Notice

Catalog No. 19037455 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
5 in.
7 in.
10 in.
Height (English):
3.5 in.
5 in.
7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19-037-455 7 in. 5 in.
19-035480 5 in. 3.5 in.
19-102668 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-037-455 Supplier Brady™ Supplier No. 12913

Laser and Ink Jet Notice Blank Signs are made of laser printable Permanent Polyester (B-747) and are recommended for alphanumeric and barcode applications and work well on the topside of most circuit boards and ICs.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color White, Blue
Material Polyester
Product Type Sign Blank
Sterility Non-sterile
Display Text Notice
For Use With (Application) Used for safety, maintenance and general markings within a facility
For Use With (Equipment) Laser and inkjet printer
Quantity 25/Pk.
Dimensions (L x W) 5 in. H x 7 in. W
Width (English) 7 in.
Width (Metric) 177.8 mm
Height (English) 5 in.
Height (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.