Learn More
Description
- Designed for use in tight spaces, under valves or under machinery lifted off the floor, pillows provide the greatest absorbency per square inch
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.
- Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations
Specifications
Specifications
| Color | White |
| Capacity (English) | 52 gal. |
| Type | Absorbent Pillow |
| For Use With (Application) | Overspray leaks and drips, drums - liquid storage, drains |
| Packaging Quantity | 10/Cs. |
| Dimensions (L x W) | 14 x 25 in. |
| Length (Metric) | 63.5 cm |
| Width (Metric) | 35.56 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.