Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Station Floor Sign

Catalog No. 19807198 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-807-198 8 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-198 Supplier Brady™ Supplier No. 66328

Lockout Sign help improve LOTO awareness.

  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • 3 to 5 year average outdoor durability
  • Linear polyethylene sheet contains UV stabilizers
  • Surface printing holds up to most common chemicals, oils and water

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145;OSHA 1910.147
Material Polyethylene
Quantity 1 Ea.
Mounting Type Surface Mount
Height (English) 9 in.
Thickness 0.055 in.
Width (English) 8 in.
Width (Metric) 50.8 cm
Dimensions (L x W) 8 x 20 in.
Displayed Text Lock Out Station
Product Type Lockout Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.