Learn More
Description
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.147 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Adhesive Type | Non-adhesive |
| Description | Premium Fiberglass |
| Mounting Type | Surface Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environment |
| Height (English) | 20 in. |
| Max. Temperature (English) | 193°F |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
