Learn More
Brady™ Long Body Keyed-Different Safety Padlocks with 1.5 in. Shackle Locks
Shop All Brady Corporation ProductsDescription
- Lock with 7.6cm (3 in.) long body provides ample space for identification information
- Made of nylon plastic
- Lock labels are supplied with English and Spanish or English and French “DO NOT OPERATE” legends
- Custom keying and engraving is available
- Available in a variety of colors and packaging
Specifications
Specifications
| Color | Black |
| Key Type | Keyed Different |
| Material | Nylon |
| Quantity | 6/Pk. |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
