Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Brady™ M Series ToughBond™ Rough Surface Polyester Labels - Black on Clear

Catalog No. 19108956 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 1.9 in.
12.70 x 25.40 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-108-956 1 x 1.9 in.
19-155-114 12.70 x 25.40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-108-956 Supplier Brady™ Supplier No. M78432CLBK

Rough Surface Polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Made from durable BradyBondz™ glossy white polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • CSA accepted
  • All-in-one cartridge includes label supply and R6000 Series ribbon

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color Clear
Finish Gloss
Format Cartridge (Ribbon)
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™51 Label Maker, BMP™53 Label Maker
Labels per Row 1
Languages No Text
Quantity 100 Labels/Pk.
Shape Square
Size (English) 1.9 x 1 in. (W x H)
Size (Metric) 2.5 x 4.8 cm
Dimensions (L x W) 1 x 1.9 in.
Width (English) 1.9 in.
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.