Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Brady™ M Series ToughBond™ Rough Surface Polyester Labels - Black on Clear

Catalog No. 19155114 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 1.9 in.
12.70 x 25.40 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-155-114 12.70 x 25.40 mm
19-108-956 1 x 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-155-114 Supplier Brady™ Supplier No. M17432CLBK

Rough Surface Polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Made from durable BradyBondz™ glossy white polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • CSA accepted
  • All-in-one cartridge includes label supply and R6000 Series ribbon

Specifications

Certifications/Compliance CSA, RoHS, UL
Description BMP51 Label Printer Labels
Adhesive Type Permanent Acrylic
Color Clear
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice/data ID
For Use With (Equipment) BMP™51 and BMP™53 Printer
Labels per Row 1
Life Span 2 Years
No. per Pack 280 Labels/Cartridge
Quantity 1 Ea.
Shape Rectangle
Size (English) 1 x 0.5 in. (W x H)
Size (Metric) 2.5 x 1.3 cm (W x H)
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 12.70 x 25.40 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.