Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Machine and Operational Signs: This Equipment Starts Automatically

Catalog No. 19016954 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3.5 in. x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-016954 3.5 in. x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016954 Supplier Brady™ Supplier No. 88323

This Equipment Starts Automatically Machine and Operational Sign B-302 is an high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145
Grade Industrial
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 3.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 3.5 in. x 10 in.
Displayed Text This Equipment Starts Automatically
Product Type Machine and Operational Sign
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.