Learn More
Brady™ MiniMark™Industrial Printer Self-Laminating Die Cut Labels
Shop All Brady Corporation ProductsDescription
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Specifications
| Certifications/Compliance | UL, UL969, RoHS 2005/618/EC MCV |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for wire and cable identification |
| For Use With (Equipment) | Industrial printer |
| Quantity | 1485/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.