Learn More
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluidsHeavy weight - specifically designed for continuous leaks and larger spills so you use less material
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
Specifications
| Capacity (English) | 40 gal. |
| Capacity (Metric) | 151.4 L |
| Type | MRO Plus Universal All-Purpose Heavy Absorbent Pad |
| Weight Capacity | Heavyweight |
| Length (Metric) | 91.44 m |
| Width (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.