Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ No Smoking Signs

Catalog No. 19806966 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
14 x 20 in.
Material:
Aluminum
Fiberglass, Polyester
Plastic
Polyester
Displayed Text:
DANGER No Smoking or Open Light Within-feet
DANGER No Smoking, Matches or Open Lights
DANGER Restricted Area No Smoking At Any Time
No Smoking
Notice Positively No Smoking Allowed On These Premise
Notice Smoking Allowed In This Area
Oxygen No Smoking No Open Flames
Warning No Smoking
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Displayed Text
19-806-966 7 x 10 in. Plastic Warning No Smoking
19-015779 7 x 10 in. Polyester No Smoking
19-806-964 10 x 14 in. Plastic Notice Positively No Smoking Allowed On These Premise
19-806-965 10 x 14 in. Plastic Notice Smoking Allowed In This Area
19-807-046 10 x 14 in. Aluminum DANGER No Smoking or Open Light Within-feet
19-807-047 7 x 10 in. Aluminum Notice Positively No Smoking Allowed On These Premise
19-807-048 7 x 10 in. Aluminum Oxygen No Smoking No Open Flames
19-807-070 10 x 14 in. Fiberglass, Polyester DANGER No Smoking, Matches or Open Lights
19-807-222 14 x 20 in. Fiberglass, Polyester DANGER No Smoking or Open Light Within-feet
19-035482 7 x 10 in. Polyester DANGER Restricted Area No Smoking At Any Time
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-806-966 Supplier Brady™ Supplier No. 25100

No Smoking safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM, OSHA
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 7 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Warning No Smoking
Product Type No Smoking Sign
Color Black on Orange
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.