Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Notice: Hard Hats Required... Signs

Catalog No. 19036315 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
Polyester
Width (English):
10 in.
14 in.
Height (English):
7 in.
10 in.
Thickness:
0.006 to 0.01 in.
0.06 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Height (English) Thickness
19-036-315 Polyester 10 in. 7 in. 0.006 to 0.01 in.
19-036314 Plastic 10 in. 7 in. 0.06 in.
19-036-504 Plastic 14 in. 10 in. 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-036-315 Supplier Brady™ Supplier No. 88647

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “DANGER: CHEMICAL STORAGE”
  • Black/blue on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Notice Hard Hats Required In This Area
Product Type Protective Wear Sign
Color Blue on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.