Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Oil Only Absorbent Pillow

Catalog No. 17111166 Shop All Brady Corporation Products
Change view
Click to view available options
5.08L x 45.75W x 45.72cm H (2 x 18 x 18 in.); Qty: 8/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-111-166 5.08L x 45.75W x 45.72cm H (2 x 18 x 18 in.); Qty: 8/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-166 Supplier Brady™ Supplier No. OIL18182

Oil Only Absorbent Pillow is designed for use in waste troughs, coolant tanks, fluid reservoirs, and sump wells.

  • Ideal for outdoor use in waste troughs, coolant tanks, fluid reservoirs and sump wells
  • Easy to retrieve and can soak up liquids in hard-to-reach areas

Specifications

Color White
Capacity (English) 14 gal.
Type Absorbent Pillow
For Use With (Application) Waste troughs, coolant tanks, fluid reservoirs, and sump wells
Packaging Quantity 8/Cs.
Dimensions (L x W x H) 5.08 x 45.75 x 45.72 cm
Length (Metric) 45.72 cm
Width (Metric) 45.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.