Learn More
Description
- Absorbent sweeps drag behind or connect ships removing surface oil and petroleum-based fluids from the water
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.
- Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations
Specifications
Specifications
| Color | Blue/White |
| Capacity (English) | 26 gal./Bale |
| Material | Polypropylene |
| Type | Marine Sweep |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 48.26 cm x 30.48 m (19 in. x 100 ft.) |
| Length (Metric) | 30.48 m |
| Width (Metric) | 48.26 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.