Learn More
Description
- Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- ReForm™ Multiwik™ absorbents are universal economy SOCs that are wringable, incinerable, and absorb most non-aggressive fluids
- Made from recycled newsprint and other cellulose
Specifications
Specifications
| Color | Off-white |
| Material | Cotton |
| Type | Sorbent Sock |
| For Use With (Application) | Marine spills and outdoor industrial applications |
| Model | Flexi-Sock |
| Length (English) | 4 in. |
| Length (Metric) | 101.6 cm |
| Height (English) | 3 in. |
| Height (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.