Learn More
Description
- (B-120) signs are designed for use in light duty industrial, utility, commercial and institutional environments.
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments.
- High gloss, durable, flexible vinyl (B-946) with a permanent cold temperature pressure sensitive acrylic adhesive.
- The (B-928) is a flexible vinyl film with a cold temperature applicable pressure sensitive adhesive.
- Good chemical, oil and water resistance.
- Ideal for both indoor and outdoor applications.
Specifications
Specifications
| Certifications/Compliance | EPA 40 CFR |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Finish | Matte |
| Format | Label |
| Material | Fiberglass |
| Product Type | Label |
| Sterility | Non-sterile |
| Display Text | Caution Contains PCBs |
| For Use With (Application) | Identification of PCB contaminated equipment or to mark PCB waste |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.