Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PCB Markers

Catalog No. 19054875 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
Caution Contains PCBs
No PCBs
PCB Contaminated-LessThan 500ppm
This Equipment Contains PCBs
Material:
Fiberglass
Vinyl
Dimensions (L x W):
1 x 2 in.
2 x 2 in.
4 x 4 in.
6 x 6 in.
Quantity:
1 Ea.
50/Pk.
9/Card
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Material Dimensions (L x W) Quantity
19-054-875 Caution Contains PCBs Vinyl 1 x 2 in. 9/Card
19-017425 Caution Contains PCBs Vinyl 6 x 6 in. 1 Ea.
19-054-872 Caution Contains PCBs Fiberglass 6 x 6 in. 1 Ea.
19-054-876 Caution Contains PCBs Vinyl 4 x 4 in. 50/Pk.
19-054-878 No PCBs Vinyl 1 x 2 in. 9/Card
19-054-884 PCB Contaminated-LessThan 500ppm Vinyl 4 x 4 in. 50/Pk.
19-054-879 This Equipment Contains PCBs Vinyl 2 x 2 in. 50/Pk.
19-054-880 This Equipment Contains PCBs Vinyl 4 x 4 in. 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-054-875 Supplier Brady™ Supplier No. 87029
Add to Cart
Add to Cart

PCB Markers are an marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

  • (B-120) signs are designed for use in light duty industrial, utility, commercial and institutional environments.
  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments.
  • High gloss, durable, flexible vinyl (B-946) with a permanent cold temperature pressure sensitive acrylic adhesive.
  • The (B-928) is a flexible vinyl film with a cold temperature applicable pressure sensitive adhesive.
  • Good chemical, oil and water resistance.
  • Ideal for both indoor and outdoor applications.

Specifications

Certifications/Compliance EPA 40 CFR, RoHS
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Finish Gloss
Format Label
Material Vinyl
Product Type Label
Sterility Non-sterile
Display Text Caution Contains PCBs
For Use With (Application) Identification of PCB contaminated equipment or to mark PCB waste
Gloss 60 Gardner Units
Life Span 8 to 10 Years
Quantity 9/Card
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Dimensions (L x W) 1 x 2 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.