Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Personal Lockout Station

Catalog No. 19016491 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
Without components
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-016491 Without components
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016491 Supplier Brady™ Supplier No. 65550

Designed for individual use

  • Highly visible yellow plastic station keeps locks, tags, and lockouts conveniently centralized and organized
  • Mounts on a wall or any flat surface
  • Accommodates up to four padlocks and 25 tags (not included)

Order Info

Dimensions (L x W): 12 x 8 in. (30.5 x 20.3cm). Lockout/tagout components available separately; call your Fisher Safety Customer Service Representative for details.

Specifications

Product Type Lockout Station
Color Yellow
Material Plastic
Dimensions (L x W) 12 x 8 in. (30 x 20 cm)
For Use With (Application) Keeps locks, tags, and lockouts conveniently centralized and organized
Includes Without components
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 8 in.
Width (Metric) 20 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.