Learn More
Description
- 8 in. or 15 in. panels of four different colors enable users to print four colors onto a label without having to swap ribbons
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Specifications
| Color | Black, Red, Orange, Blue |
| Format | Ribbon |
| Product Type | Colored Label Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Indoor and outdoor use |
| For Use With (Equipment) | PowerMark™ printer, BBP™85 |
| Quantity | 1 Ea. |
| Size (English) Panel | 8 in. L |
| Length (English) | 200 ft. |
| Length (Metric) | 60.9 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.