Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PowerMark; Single-Color Printer Ribbons

Catalog No. 19041012 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green
Magenta
Orange
Yellow
Width (English):
6.25 in.
8.8 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-041-012 Orange 6.25 in.
19-041-170 Magenta 6.25 in.
19-041-177 Green 8.8 in.
19-041-179 Yellow 8.8 in.
19-041-180 Orange 8.8 in.
19-041-178 Magenta 8.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-041-012 Supplier Brady™ Supplier No. 13600
Add to Cart
Add to Cart

PowerMark; Single-Color Printer Ribbons are industrial-grade ribbons uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.

  • One-color ribbon for printing a single color onto a label
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • Ribbon cartridge eliminates calibration by automatically communicating information to the printer

Specifications

Adhesive Type Non-adhesive
Color Orange
Format Ribbon
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Colored Label Tape
Sterility Non-sterile
For Use With (Application) For outdoors and in industrial areas
For Use With (Equipment) BBP™85, PowerMark™ Printer
Quantity 1 Ea.
Dimensions (L x W) 200 ft. x 6.25 in.
Length (English) 200 ft.
Length (Metric) 60.9 m
Width (English) 6.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.