Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PowerMark; Two-Color Printer Ribbons

Catalog No. 19041028 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Blue
Black, Green
Black, Orange
Black, Red
Black, Yellow
Width (English):
6.25 in.
8.8 in.
Size (English) Panel:
15 in. L
8 in. L
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Size (English) Panel
19-041-028 Black, Blue 8.8 in. 15 in. L
19-041-026 Black, Blue 6.25 in. 15 in. L
19-041-027 Black, Red 8.8 in. 15 in. L
19-041-030 Black, Orange 8.8 in. 15 in. L
19-041-029 Black, Yellow 8.8 in. 15 in. L
19-041-112 Black, Orange 6.25 in. 8 in. L
19-041-113 Black, Red 8.8 in. 8 in. L
19-000-596 Black, Red 6.25 in. 15 in. L
19-000-597 Black, Red 6.25 in. 8 in. L
19-041-111 Black, Yellow 6.25 in. 8 in. L
19-000-605 Black, Green 6.25 in. 8 in. L
19-000-606 Black, Green 6.25 in. 15 in. L
19-000-607 Black, Green 8.8 in. 8 in. L
19-000-608 Black, Green 8.8 in. 15 in. L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-041-028 Supplier Brady™ Supplier No. 13524
Add to Cart
Add to Cart

PowerMark; Two-Color Printer Ribbons are industrial-grade ribbons uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.

  • 8 in. or 15 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • Ribbon cartridge eliminates calibration by automatically communicating information to the printer

Specifications

Certifications/Compliance RoHS 2005/618/EC, MCV 2002/95/EC
Adhesive Type Non-adhesive
Color Black, Blue
Format Ribbon
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Colored Label Tape
Sterility Non-sterile
For Use With (Application) Indoor and outdoor use
For Use With (Equipment) BBP™85, PowerMark™ Printer
Quantity 1 Ea.
Size (English) Panel 15 in. L
Dimensions (L x W) 200 ft. x 8.8 in.
Length (English) 200 ft.
Length (Metric) 60.9 m
Width (English) 8.8 in.
Width (Metric) 22.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.