Learn More
Description
- The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
- Paper cardstock tags are recommended for indoor use only
- Includes 3/8 in. metal grommet
- Not recommended for chemical exposure
Specifications
Specifications
| Product Type | Production Status Tag |
| Color | Black on Red |
| Material | Cardstock |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Diameter (English) Shackle | 0.375 in. |
| Diameter (Metric) Shackle | 9.52 mm |
| Dimensions (L x W) | 3 x 5.75 in. |
| Displayed Text | Rejected Job No./P.O. No./Part No./Serial No./Part Name/Number Of Pieces Rejected/Reason/Disposition/Inspector/Date |
| For Use With (Application) | To help you monitor and control production and equipment maintenance |
| Height (English) | 3 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
