Learn More
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646, ASTM D 635 |
| Grade | Industrial |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Adhesive Type | Non-adhesive |
| Description | Premium Fiberglass |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 5 in. |
| Max. Temperature (English) | 193°F |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
