Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Radiation and Laser Signs

Catalog No. 19807003 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
10 x 7 in.
14 x 10 in.
2.25 x 2.25 in.
3.5 in. x 10 in.
5 x 14 in.
7 x 10 in.
Material:
Aluminum
Fiberglass
Polyester
Polystyrene
Color:
Pink on Yellow
Red on White
Displayed Text:
CAUTION RADIATION AREA
CAUTION RADIOACTIVE MATERIAL
CAUTION Radiation Area Authorized Entry Only
DANGER Laser Light
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19-807-003 10 x 14 in. Aluminum Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-807-285 7 x 10 in. Polyester Red on White Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
19-807-287 2.25 x 2.25 in. Polyester Pink on Yellow CAUTION RADIOACTIVE MATERIAL
19-807-382 3.5 in. x 10 in. Polyester Pink on Yellow CAUTION RADIOACTIVE MATERIAL
19-806-988 10 x 7 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19-806-989 14 x 10 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19-806-990 10 x 7 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
19-806-991 14 x 10 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
17-046-3A 5 x 14 in. Fiberglass Red on White DANGER Laser Light
19-806-982 10 x 14 in. Polystyrene Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-806-987 7 x 10 in. Polystyrene Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-806-992 7 x 10 in. Aluminum Pink on Yellow CAUTION Radiation Area Authorized Entry Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-807-003 Supplier Brady™ Supplier No. 42858

Radiation and Laser safety signs from Brady™ help manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Radiation Area Authorized Entry Only
Product Type Radiation and Laser Warning Sign
Color Pink on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.