Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Radiation and Laser Signs

Catalog No. 19807285 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
10 x 7 in.
14 x 10 in.
2.25 x 2.25 in.
3.5 in. x 10 in.
5 x 14 in.
7 x 10 in.
Material:
Aluminum
Fiberglass
Polyester
Polystyrene
Color:
Pink on Yellow
Red on White
Displayed Text:
CAUTION RADIATION AREA
CAUTION RADIOACTIVE MATERIAL
CAUTION Radiation Area Authorized Entry Only
DANGER Laser Light
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19-807-285 7 x 10 in. Polyester Red on White Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
19-807-287 2.25 x 2.25 in. Polyester Pink on Yellow CAUTION RADIOACTIVE MATERIAL
19-807-382 3.5 in. x 10 in. Polyester Pink on Yellow CAUTION RADIOACTIVE MATERIAL
19-806-988 10 x 7 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19-806-989 14 x 10 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19-806-990 10 x 7 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
19-806-991 14 x 10 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
17-046-3A 5 x 14 in. Fiberglass Red on White DANGER Laser Light
19-806-982 10 x 14 in. Polystyrene Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-806-987 7 x 10 in. Polystyrene Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-806-992 7 x 10 in. Aluminum Pink on Yellow CAUTION Radiation Area Authorized Entry Only
19-807-003 10 x 14 in. Aluminum Pink on Yellow CAUTION Radiation Area Authorized Entry Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-807-285 Supplier Brady™ Supplier No. 88707
Add to Cart
Add to Cart

Radiation and Laser safety signs from Brady™ help manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
Product Type Radiation and Laser Warning Sign
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.