Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Rating/Nameplate Labels
For use with TLS2200 and TLS PC Link thermal transfer printers
Supplier: Brady™ PTL20423
Description
For rating plates, general identification, faceplates, panels, and equipment. See below for materials and sizes. Labels are sold in rolls.
- Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
- For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
- Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin
- Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
Specifications
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL | |
Permanent Acrylic | |
Gloss | |
Polyester | |
Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top | |
1 | |
Rectangle | |
0.076 mm | |
2 in. | |
1 in. |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
100/Roll | |
-70°C to +110°C | |
28.57 mm | |
50.80 mm | |
2.54 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction