Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reversible Floor Signs

Catalog No. 19081270 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Front Legend, Caution Do Not Enter/ Back Legend, Caution Keep Out
Front Legend, Caution Men Working Above/ Back Legend, Caution Men Working Below
Front Legend, Caution Slippery When Wet/ Back Legend, Caution Wet Floor
Side 1 Danger Men Working In Confined Space / Side 2 Danger This Machine Is Locked Out Authorized Personnel Only
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-081-270 Front Legend, Caution Men Working Above/ Back Legend, Caution Men Working Below
19-003-371 Front Legend, Caution Slippery When Wet/ Back Legend, Caution Wet Floor
19-017559 Front Legend, Caution Do Not Enter/ Back Legend, Caution Keep Out
19-807-304 Side 1 Danger Men Working In Confined Space / Side 2 Danger This Machine Is Locked Out Authorized Personnel Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-081-270 Supplier Brady™ Supplier No. 92285
Add to Cart
Add to Cart

Reversible Floor Signs are an economical way to get your messages noticed.

  • Folds for easy storage when not in use
  • Each stand contains two different legends - just turn the stand inside out to display each one

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 638, ASTM D 635
Material Polypropylene
Quantity 1 Ea.
Tensile Strength 1.5 lb./in.
Adhesive Type Non-adhesive
For Use With (Application) Used for marking construction sites, temporary parking and asbestos abatement sites
Height (English) 20 in.
Max. Temperature (English) 130°F
Min. Temperature (English) -40°F
Thickness 0.16 in.
Width (English) 12 in.
Width (Metric) 30.48 cm
Temperature Range (Metric) -40°C to 54°C
Temperature Range (English) -40°F to 130°F
Dimensions (L x W) 20 x 12 in.
Displayed Text Front Legend, Caution Men Working Above/ Back Legend, Caution Men Working Below
Product Type Reversible Floor Stand
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.