Learn More
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Specifications
| Product Type | Printer Ribbon, 1 Color |
| Color | Red |
| For Use With (Equipment) | BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer |
| Length (English) | 200 ft. |
| Width (English) | 6.25 in. |
| Length (Metric) | 60.96 m |
| Width (Metric) | 15.8 cm |
| Dimensions (L x W) | 200 ft. x 6.25 in. |
| Sterility | Non-sterile |
| Format | Ribbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.