Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ribbons for BBP85 and PowerMark™ Sign and Label Makers

Catalog No. 19000604 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Red
White
Yellow
Dimensions (L x W):
200 ft. x 6.25 in.
200 ft. x 8.8 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-000-604 Yellow 200 ft. x 6.25 in.
19-041-011 White 200 ft. x 8.8 in.
19-041-166 White 200 ft. x 6.25 in.
19-041-165 Black 200 ft. x 6.25 in.
19-041-173 Black 200 ft. x 8.8 in.
19-041-175 Red 200 ft. x 8.8 in.
19-041-176 Blue 200 ft. x 8.8 in.
19-000-602 Red 200 ft. x 6.25 in.
19-000-603 Blue 200 ft. x 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-000-604 Supplier Brady™ Supplier No. 13599
Add to Cart
Add to Cart

Industrial-grade ribbons are uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.

  • One-color ribbon for printing a single color onto a label
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • Ribbon cartridge eliminates calibration by automatically communicating information to the printer

Specifications

Product Type Printer Ribbon, 1 Color
Color Yellow
For Use With (Equipment) BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Length (English) 200 ft.
Width (English) 6.25 in.
Length (Metric) 60.96 m
Width (Metric) 15.8 cm
Dimensions (L x W) 200 ft. x 6.25 in.
Sterility Non-sterile
Format Ribbon
Certifications/Compliance RoHS 2005/618/EC MCV, 2002/95/EC
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.