Learn More
Description
- Pack of 250 white write-on labels, 2.5 x 2.5 in.
- RTK NFPA PAP
Specifications
Specifications
| Certifications/Compliance | Globally Harmonized System of Classification and Labeling of Chemicals (GHS);NFPA 704;OSHA 1910.1200 |
| Adhesive Type | Self-adhesive |
| Color | Black/Blue/Red/Yellow on White |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Right-To-Know |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.