Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Right-to-Know Labels

Catalog No. 19016345 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.5 in.
5 in.
10 in.
Height (English):
2.5 in.
2.875 in.
3 in.
7 in.
Quantity:
100/Pk.
250/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Quantity
19-016345 2.5 in. 2.5 in. 250/Pk.
19-016348 10 in. 7 in. 100/Pk.
19-016217 5 in. 2.875 in. 250/Pk.
19-016346 5 in. 3 in. 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-016345 Supplier Brady™ Supplier No. 58747

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

RoHS compatibility Pass 2011/65/EU (Pass 2015/863)

  • Pack of 250 white write-on labels, 2.5 x 2.5 in.
  • RTK NFPA PAP

Specifications

Adhesive Type Self-adhesive
Format Label
Material Paper
Product Type Label
Sterility Non-sterile
Display Text NFPA
For Use With (Application) Right-To-Know
Quantity 250/Pk.
Dimensions (L x W) 2.5 x 2.5 in.
Width (English) 2.5 in.
Width (Metric) 63.5 cm
Height (English) 2.5 in.
Height (Metric) 63.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.