Learn More
Description
- Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
- Sign reads “SAFETY FIRST - EMERGENCY SHOWER”
- Black/green on White
- Available in different sizes and materials
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, 638, 790, 635; OSHA 1910.252, 1910.151 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Description | Fiberglass Reinforced Polyester |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use |
| Height (English) | 14 in. |
| Height (Metric) | 35.5 cm |
| Max. Temperature (English) | 193°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.