Learn More
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: SAFETY SHOWER
- White on Green
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.252, 1910.151, PSTC-33 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Self-sticking Polyester (B-302) |
| Mounting Type | Surface Mount |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Height (English) | 7 in. |
| Height (Metric) | 17.78 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
