Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Scaffolding Tags

Catalog No. 19040837 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
CAUTION This scaffold does Not Meet Federal/State OSHA Specifications All Employees Working From This Scaffold Must Wear and Use An Approved Safety Harness. Do Not Alter
CAUTION This scaffold does Not Meet Federal/State OSHA Specifications CAUTION This scaffold does Not Meet Federal/State OSHA Specifications
DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter
DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial
Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial
Material:
Cardstock
Dura-Tag
Polyester
Polyethylene
Dimensions (L x W):
5.75 x 3 in.
7 in. x 4 in.
7 x 4 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Dimensions (L x W)
19-040-837 Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial Cardstock 5.75 x 3 in.
19-040-486 CAUTION This scaffold does Not Meet Federal/State OSHA Specifications CAUTION This scaffold does Not Meet Federal/State OSHA Specifications Dura-Tag 7 in. x 4 in.
19-040-484 Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial Dura-Tag 7 x 4 in.
19-040-229 CAUTION This scaffold does Not Meet Federal/State OSHA Specifications All Employees Working From This Scaffold Must Wear and Use An Approved Safety Harness. Do Not Alter Dura-Tag 5.75 x 3 in.
19-040-481 Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial Cardstock 5.75 x 3 in.
19-040-482 DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Dura-Tag 5.75 x 3 in.
19-040-485 DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial Dura-Tag 7 x 4 in.
19-040-487 Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial Polyethylene 5.75 x 3 in.
19-040-488 DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial Polyester 5.75 x 3 in.
19-040-818 CAUTION This scaffold does Not Meet Federal/State OSHA Specifications CAUTION This scaffold does Not Meet Federal/State OSHA Specifications Polyester 5.75 x 3 in.
19-040-832 CAUTION This scaffold does Not Meet Federal/State OSHA Specifications CAUTION This scaffold does Not Meet Federal/State OSHA Specifications Polyester 7 x 4 in.
19-040-831 DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial Cardstock 7 x 4 in.
19-040-838 DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial Cardstock 5.75 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-040-837 Supplier Brady™ Supplier No. 86682
Add to Cart
Add to Cart

Scaffolding Tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance ASTM
Color Black, Green
Diameter (English) Grommet 0.37 in.
Material Cardstock
Message Ok This scaffold has been erected to meet Federal/State OSHA Standards and is safe for all craft work. Do Not Alter Inspection Date And Initial
For Use With (Application) Used for temporary tagging in a non harsh environment
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 100 string fasteners
Thickness 0.01 in.
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 194°F
Width (English) 3 in.
Width (Metric) 7.6 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.