Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Laminating Polyester (B-461) LABXPERT™ Label

Catalog No. 22500510 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 1.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-500-510 1 x 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-500-510 Supplier Brady™ Supplier No. XSL125461

Printable label for Cryo Vial, Laboratory Identification, Tube

  • Smooth surface label made of Self-Laminating Polyester
  • Ultra-thin construction prevents jamming in racks and centrifuge
  • Moisture resistant label with cold-weather performance
  • Abrasion and smudge resistant feature
  • Low profile label withstands extremely low temperature (-196° to +121°C)
  • Matte finish and black on white/translucent color
  • Environment: Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
  • Printer compatibility: LABXPERT

Intended use of product is out of scope of the RoHS Directive

Specifications

Description LABXPERT & IDXPERT Labels
Adhesive Type Permanent Acrylic
Color Black, White, Translucent
Finish Matte
Material Self-laminating Polyester
For Use With (Application) Cryo Vial, Laboratory identification, Tube
For Use With (Equipment) LabXpert™ Printer
Labels per Row 1
Quantity 225/Pk.
Shape Rectangle
Size (English) 1 x 1 in.
Size (Metric) 25.4W x 25.4 mm H
Temperature Range (Metric) -196 °C to 110 °C
Thickness (Metric) 0.048 mm
Dimensions (L x W) 1 x 1.75 in.
Width (Metric) 25.40 mm
Height (Metric) 44.45 mm
Height (Metric) Printable Area 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.