Learn More
Description
- Vinyl labels feature clear "trailer" that wraps to protect printed text
- Flexible, self-extinguishing material conforms to most surfaces
- Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
- RoHS Compliant; and UL Recognized when printed with Brady Series R2000, R5000, and R7300 ribbons
Specifications
Specifications
| Certifications/Compliance | UL, RoHS 2002/95/EC |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Translucent |
| Finish | Matte |
| Material | Vinyl |
| Sterility | Non-sterile |
| For Use With (Application) | For panel identification, wire and cable marking |
| For Use With (Equipment) | I.D. PRO™ Plus, LS2000, Brady Marker™ XC plus printers |
| Life Span | 2 Years |
| Quantity | 250/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.