Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Laminating Vinyl Wire Markers

Catalog No. 19150368 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.75 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 4 in.
1.5 x 1.5 in.
1.5 x 4 in.
85.73 x 25.40 mm
Format:
Cartridge
Label
Quantity:
100/Roll
250/Pk.
500/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Quantity
19-150-368 0.5 x 0.75 in. Label 500/Pk.
19-150-372 0.75 x 1 in. Label 250/Pk.
19-150-373 1 x 1 in. Label 250/Pk.
19-150-377 0.75 x 1.5 in. Label 250/Pk.
19-150-375 1 x 4 in. Label 100/Roll
19-150-376 0.5 x 1.5 in. Label 500/Pk.
19-150-378 1 x 1.5 in. Label 250/Pk.
19-150-379 1.5 x 1.5 in. Label 250/Pk.
19-150-380 1.5 x 4 in. Label 100/Roll
19-150-382 85.73 x 25.40 mm Cartridge 100/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-150-368 Supplier Brady™ Supplier No. M7111427

For use with BMP™71 Label Maker

  • Use for wire and cable identification
  • Use in laboratories for vial identification
  • Protected are offers excellent chemical and abrasion resistance
  • Non-printed area wraps around and overlaminated printed text
  • Color: White

Order Info

Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Certifications/Compliance UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Format Label
Material Vinyl
Product Type Wire Marker Label
For Use With (Equipment) Panel identification, wire and cable marking
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (L x W) 0.5 x 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Height (Metric) Printable Area 9.53 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.