Learn More
Description
- Banding each end of a pipe marker with directional flow arrow tape
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter
- Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.
Specifications
Specifications
| Certifications/Compliance | ANSI A13.1 |
| Description | Pipe Marker |
| Adhesive Type | Acrylic, Permanent, Cold-temperature, Pressure-sensitive |
| Color | White, Green |
| Finish | High Gloss |
| Material | Vinyl |
| Sterility | Non-sterile |
| Display Text | Cold Water Supply |
| For Use With (Application) | For the identification of piping system contents when used with Directional Flow Arrow Tape |
| For Use With (Equipment) | Pipe & Valve Marking |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.