Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Pipe Markers

Catalog No. 19017529 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
Ammonia
Asbestos
Asbestos Free Insulation
Blank
Carbon Dioxide
Chilled Water Supply
City Water
Cold Water Supply
Domestic Cold Water
Gas
Polymer
Potable Water
Roof Drain
Steam
Sulfuric Acid
Color:
Black, Yellow
Blue
Green
White, Blue
White, Gray
White, Green
Yellow
Height (English):
1.125 in.
2.25 in.
4 in.
Width (English):
2.75 in.
7 in.
14 in.
24 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color Height (English) Width (English)
19-017529 Roof Drain White, Green 1.125 in. 7 in.
17-040-15 Domestic Cold Water White, Green 2.25 in. 14 in.
17-041-5 City Water White, Green 1.125 in. 7 in.
19-017138 Blank Green 1.125 in. 7 in.
19-017137 Blank Blue 1.125 in. 7 in.
19-017139 Blank Yellow 1.125 in. 7 in.
19-017291 Ammonia Black, Yellow 1.125 in. 7 in.
19-017338 Cold Water Supply White, Green 1.125 in. 7 in.
19-017306 Sulfuric Acid Black, Yellow 1.125 in. 7 in.
19-017512 Polymer Black, Yellow 1.125 in. 7 in.
19-017634 Steam Black, Yellow 2.25 in. 2.75 in.
19-017625 Gas Black, Yellow 2.25 in. 2.75 in.
19-017656 Asbestos White, Blue 2.25 in. 7 in.
19-807-208 Asbestos Free Insulation White, Blue 4 in. 24 in.
19-807-212 Chilled Water Supply White, Green 4 in. 24 in.
19-823-255 Carbon Dioxide White, Gray 2.25 in. 2.75 in.
19-017350 Potable Water Black, Yellow 1.125 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 19-017529 Supplier Brady™ Supplier No. 72474

Self-Sticking Vinyl Pipe Markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.

  • Banding each end of a pipe marker with directional flow arrow tape
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter
  • Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.

Specifications

Certifications/Compliance ANSI A13.1
Description Pipe Marker
Adhesive Type Acrylic, Permanent, Cold-temperature, Pressure-sensitive
Color White, Green
Finish High Gloss
Material Vinyl
Sterility Non-sterile
Display Text Roof Drain
For Use With (Application) For the identification of piping system contents when used with Directional Flow Arrow Tape
For Use With (Equipment) Pipe & Valve Marking
Gloss 50 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1.125 in. H x 7 in. W
Width (English) 7 in.
Width (Metric) 177.8 mm
Height (English) 1.125 in.
Height (Metric) 28.575 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.