Learn More
Description
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
- Service temperature of -40°F to 267°F (-40°C to 130°C)
Specifications
Specifications
| Adhesive Type | Acrylic, Pressure-sensitive |
| Color | Yellow |
| Format | Label |
| Material | Polyester |
| Product Type | Sign and Blank Label |
| Sterility | Non-sterile |
| For Use With (Application) | For safety, maintenance and general markings within a facility |
| For Use With (Equipment) | Laser and inkjet printer |
| Quantity | 25/Pk. |
| Temperature Range (English) | -40 to 194°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.