Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign and Label Blanks

Catalog No. 19035553 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Red, White
Black, Yellow, White
White
Yellow
Width (English):
5 in.
7 in.
10 in.
Height (English):
3.5 in.
5 in.
7 in.
Height (Metric):
88.9 mm
127 mm
17.7 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Height (English) Height (Metric)
19-035553 White 7 in. 5 in. 127 mm
19-806-916 Black, Yellow, White 10 in. 7 in. 17.7 cm
19-035452 Yellow 7 in. 5 in. 127 mm
19-036-542 Yellow 5 in. 3.5 in. 88.9 mm
19-806-914 White 10 in. 7 in. 17.7 cm
19-806-915 Black, Red, White 10 in. 7 in. 17.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-035553 Supplier Brady™ Supplier No. 12901

Sign and Label Blanks are available in a variety of materials and sizes to best fit your application. Safety signs from Brady™ help to manage and sustain a clean and safe workplace.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers
  • Service temperature of -40°F to 267°F (-40°C to 130°C)

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color White
Format Label
Material Polyester
Product Type Sign and Blank Label
Sterility Non-sterile
For Use With (Application) For safety, maintenance and general markings within a facility
For Use With (Equipment) Laser and inkjet printer
Quantity 25/Pk.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Dimensions (L x W) 5 in. H x 7 in. W
Width (English) 7 in.
Width (Metric) 177.8 mm
Height (English) 5 in.
Height (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.