Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: CAUTION: H2S POISONOUS GAS MAY BE PRESENT NO OPEN FLAMES WEAR NECESSARY PROTECTIVE EQUIPMENT AND PROCEED WITH CAUTION

Catalog No. 19106544 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-106-544 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-106-544 Supplier Brady™ Supplier No. 145073

CAUTION: H2S POISONOUS GAS MAY BE PRESENT—NO OPEN FLAMES, WEAR NECESSARY PROTECTIVE EQUIPMENT AND PROCEED WITH CAUTION signs remind employees about areas that require a hardhat, ear protection, face shields or eye protection.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Certifications/Compliance Globally Harmonized System of Classification and Labeling of Chemicals (GHS);NFPA 704;OSHA 1910.1200
Material Polyester
Adhesive Type Permanent Acrylic
Height (English) 10 in.
Thickness 0.01 in.
Width (Metric) 35.56 cm
Dimensions (L x W) 10 x 14 in.
Color Yellow on White

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.