Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: Caution This Machine Must be Locked Out

Catalog No. 19016473 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
5 in.
7 in.
14 in.
Width (English):
3.5 in.
5 in.
10 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-016473 Polyester 5 in. 3.5 in.
19-003-451 Polyester 7 in. 5 in.
19-035-463 Polyester 14 in. 10 in.
19-036102 Fiberglass 14 in. 10 in.
19-036-104 Plastic 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-016473 Supplier Brady™ Supplier No. 85890
Add to Cart
Add to Cart

Caution: Lock Out For Safety Signs To improve LOTO awareness.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145;OSHA 1910.147
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Self-sticking Polyester
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits
Height (English) 5 in.
Height (Metric) 12.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 3.5 in.
Width (Metric) 8.9 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 5 x 3.5 in.
Displayed Text CAUTION THIS MACHINE MUST BE LOCKED OUT PRIOR TO SERVICING
Product Type Lockout Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.