Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: DANGER: CONFINED SPACE (W/PICTO)

Catalog No. 19107801 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-107-801 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-801 Supplier Brady™ Supplier No. 131679

DANGER: CONFINED SPACE (with PICTOGRAM) signs identify areas that require authorized or permit entry only.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Aluminum
Adhesive Type Non-adhesive
Height (English) 7 in.
Width (Metric) 25.4 cm
Dimensions (L x W) 7 x 10 in.
Color Red on White

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.