Learn More
Description
- Bright colors and bold text provide high visibility to critical messages
- Sign reads “WARNING STEP UP”
- Black on orange
- Designed to withstand harsh industrial environments
- Available in a variety of sizes and materials
- B-401: Plastic — high-impact polystyrene
- B-120: Premium fiberglass — fiberglass reinforced polyester
- B-302: Self-sticking polyester — surface printed polyester with polyester overlaminate and permanent pressure-sensitive adhesive
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593 |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Width (English) | 10 in. |
| Temperature Range (Metric) | -40°C to 80°C |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
